Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO
Mfr # D1036
Zoro # G1911147
original price:
$126.38
9% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3
- Resilient Ring Dia. 2 1/4 in
- Stud Size #8-32
- Motor Mounting Type Ring
- Motor Bearings Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # D1036
- Zoro # G1911147
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Resilient Ring Dia. | 2 1/4 in |
Stud Size | #8-32 |
Length Less Shaft | 5 3/8 in |
Shaft Length | 4 1/2 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Lead Length | 26 in |
Bolt Circle Dia. | 5 1/8 in |
Overall Length | 9 3/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 2.1 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, H Bushing, 5.45" O.D. (BK57H)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 48 In (5/8 SOFT CTL X 48)
- PIX Belt, B, 21/32 x 95 in. OC, 2 Band (2HB92)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 535FB5AN, Pressure Line, 5 micron, Outside-In (MF0058392)
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, Open (FDL6001A)
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, OAO (FDL1056)
- CENTURY Motor, PSC, 1/10 HP, 1075 RPM, 115V, 42Y, OAO (9709)
- CENTURY Condenser Fan Motor, 3/4 HP, 460V, 48 Frame (FEH1076SU)
- CENTURY Direct Drive Blower Motor, 1/3, 1/8HP (FD6002A)
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, OAO (DL1056)
- DAYTON Blower Motor, 1/5 to 3/4 HP, 1075 rpm (5RHT8)
- Century Permanent Split Capacitor Blower Motors