Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 1/2 HP, 1625 RPM, 115V, 48Y, OAO
Mfr # FDL1054
Zoro # G0381595
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Stud Pattern 3-5/8 in x 3-5/8 in
- Length Less Shaft 6 1/8 in
- Nameplate RPM 1,625
- Motor Enclosure Design Open Air-Over
- Duty Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # FDL1054
- Zoro # G0381595
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Length Less Shaft | 6 1/8 in |
Resilient Ring Dia. | 2 1/4 in |
Shaft Dia. | 1/2 in |
Shaft Length | 6 7/16 in |
Body Dia. | 5 5/8 in |
Stud Size | #8-32 |
Lead Length | 26 in |
Overall Length | 11 9/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 115V AC, Full Load Amps 7.06 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Connection 8 Oz. Glass Reservoir (30205)
- NATIONAL Small Bore Inch Seal, 451857 (451857)
- ZORO SELECT Hose Clamp, Nylon, Max 0.536 In, PK10 (22HC0468B)
- DEWALT Extended Tank Drain Assembly (DXCM072-0023)
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, OAO (FDL1056)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (FM1036)
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 48Y, OAO (DL1026)
- CENTURY Direct Drive Blower Motor, 1/3, 1/8HP (FD6002A)
- CENTURY Motor, PSC, 1/3 HP, 1100,115/230V, 48Z, TEAO (C046A)
- CENTURY 5-5/8in. Dia. Encl. Fan/Blower Motor (UH1016)
- A.O. SMITH Century 9433A, 5-5/8" Fleximount Indoor Blower Motor 277 Volts 1075 RPM 1/3 HP (9433A)
- Century Direct Drive Blower Motors