Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, Open
Mfr # FDL6001A
Zoro # G1270464
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type Stud, Ring, Hole, Band
- Motor Shaft Design Flat
- Mounting Stud Location Shaft End
- Manufacturers Warranty Length 1 yr
- Resilient Ring Dia. 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # FDL6001A
- Zoro # G1270464
- Country of Origin India
- Category Permanent Split Capacitor Blower Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Resilient Ring Dia. | 2 1/4 in |
Mounting Stud Length | 5/8 in |
Overall Length | 10 3/8 in |
Length Less Shaft | 5 7/8 in |
Body Dia. | 5 5/8 in |
Shaft Length | 5 in |
Shaft Dia. | 1/2 in |
Bolt Circle Dia. | 5 3/16 in |
Stud Size | #8-32 |
Lead Length | 36 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 to 1/6 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, Full Load Amps 7 A, 48 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class F, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Ring, Hole, Band, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-36 (8MGT-2000-36)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040SK2CL)
- TB WOODS L-Jaw Coupling Insert, L099/L100, Urethane (L099U)
- BESTORQ Aftermarket MACDON K5460 Replacement Belt, B73 (B73)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO (FD1076)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO (FM1056)
- CENTURY Motor, PSC, 1/8 HP, 1050 RPM, 115V, 48Y, OAO (FSP4006S)
- CENTURY Motor, PSC, 1/6 HP, 1075 RPM, 115V, 48Y, OAO (9647)
- CENTURY Motor, PSC, 1/3 HP, 1625 RPM, 115V, 48Y, OAO (FDL1034)
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, OAO (DL1056)
- FASCO Condenser Fan Motor, 1075 rpm, 1/4 HP, 1.8A (D7909)
- Century Permanent Split Capacitor Blower Motors