Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, OAO
Mfr # FDL1056
Zoro # G3042584
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size #8-32
- Standards CSA Certified, UL Recognized
- Shaft Dia. 1/2 in
- Max. Ambient Temp. 50 Degrees C
- Ring to Ring Center 5 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # FDL1056
- Zoro # G3042584
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Stud Size | #8-32 |
Shaft Dia. | 1/2 in |
Length Less Shaft | 6 1/8 in |
Body Dia. | 5 5/8 in |
Resilient Ring Dia. | 2 1/4 in |
Shaft Length | 6 1/2 in |
Lead Length | 26 in |
Overall Length | 12 1/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 7.4 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 50 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Mender, Composite, 3/16"Tube, 250 psi (85040-03)
- TOMPKINS Hydraulic Fitting-Steel06FPX-06FPX-06FPX TEE (1603-06-06-06)
- WARNER LINEAR Linear Actuator, 115VAC, 600 lb., 12 In (K2G10-115V-BR-12)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2H16)
- CENTURY Motor, PSC, 3/4 HP, 1625 RPM, 115V, 48Y, OAO (FDL1074)
- CENTURY Motor, PSC, 1/2 HP, 1100,115/230V, 48Z, TEAO (C047A)
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 48Y, OAO (DL1026)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (FM1036)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, Open (FD6001A)
- CENTURY Motor, PSC, 1/8 HP, 1050 RPM, 115V, 48Y, OAO (FSP4006S)
- CENTURY Motor, PSC, 1/4 HP, 1100,115/230V, 48Z, TEAO (C045A)
- Century Permanent Split Capacitor Blower Motors