Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, Open
Mfr # FD6000A
Zoro # G0471843
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 40 Degrees C
- Voltage 208-230V AC
- Motor Design Permanent Split Capacitor
- Duty Continuous
- Resilient Ring Dia. 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # FD6000A
- Zoro # G0471843
- Country of Origin India
- Category Permanent Split Capacitor Blower Motors
Dimensions
Resilient Ring Dia. | 2 1/4 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Shaft Length | 5 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 10 3/8 in |
Length Less Shaft | 5 7/8 in |
Bolt Circle Dia. | 5 3/16 in |
Stud Size | #8-32 |
Mounting Stud Length | 5/8 in |
Lead Length | 36 in |
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 to 1/6 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 208-230V AC, Full Load Amps 3.09 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Ring, Hole, Band, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Trunnion Mounting Kit DAMT-V1-100-A (DAMT-V1-100-A)
- DAYTON 3ZM99 Bronze Sleeve Bearing 3 Pack (3ZM99)
- FESTO Slot Nut NST-5-M5-10 (NST-5-M5-10)
- PIX V-Belt, Cogged 3/8 X 75 (3VX750)
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 460V, 48Y, TEAO (ORM4659BF)
- CENTURY Motor, PSC, 1/4 HP, 1625 RPM, 115V, 48Y, OAO (FDL1024)
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, OAO (DL1056)
- CENTURY Motor, PSC, 1/3 HP, 1100,115/230V, 48Z, TEAO (C046A)
- CENTURY Motor, PSC, 1/5 HP, 1075 RPM, 115V, 42Y, OAO (BL6505V1)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO (FD1056)
- CENTURY Motor, PSC, 1/2 HP, 1625 RPM, 115V, 48Y, OAO (FDL1054)
- Century Permanent Split Capacitor Blower Motors