Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO
Mfr # D1056
Zoro # G1334584
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Ins. Class B
- Motor Enclosure Design Open Air-Over
- Ring to Ring Center 5 7/16 in
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # D1056
- Zoro # G1334584
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Length Less Shaft | 5 7/8 in |
Stud Size | #8-32 |
Resilient Ring Dia. | 2 1/4 in |
Shaft Length | 4 1/2 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Bolt Circle Dia. | 5 1/8 in |
Overall Length | 9 7/8 in |
Lead Length | 26 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 3.6 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 17mm, Industry 6003-JEM (6003 JEM)
- MARCO Fluid Hose 3/8" x 50 Ft. Coupled, Black 750 psi (20FH03850AC)
- CLIMAX METAL PRODUCTS N2C-075 Acetal Two-Piece Clamping Collar (N2C-075)
- PRECISION STAINLESS Manifold, Three Pull, 3"x2", 304, SS (MAN-0300X0200-7.0CC-3 PULL-4)
- CENTURY Mtr, PSC, 1/4 HP, 1550,115/208-230V, 48Y, OAO (9700)
- CENTURY 1/8 HP, 775 RPM, 115v, 3 speed, Trane (680A)
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, Open (FDL6001A)
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 48Y, OAO (752A)
- CENTURY Motor, PSC, 1/2 HP, 1625,208-230V, 48Y, OAO (FD1054)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (FM1036)
- DAYTON Motor, PSC, 1/8 HP, 1550 RPM, 115V, 48Y, TENV (1AGF9)
- Century Permanent Split Capacitor Blower Motors