Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 1/10 HP, 1625,208-230V, 42Y, OAO
Mfr # 9710
Zoro # G1888013
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Stud Location Both Ends
- Motor Service Factor 1
- Shaft Length 5 13/16 in
- Duty Continuous
- Ins. Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 9710
- Zoro # G1888013
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 5 13/16 in |
Bolt Circle Dia. | 4 5/8 in |
Stud Size | #8-32 |
Shaft Dia. | 1/2 in |
Body Dia. | 5 in |
Resilient Ring Dia. | 2 1/2 in |
Length Less Shaft | 5 3/16 in |
Lead Length | 13 in |
Overall Length | 10 1/2 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 0.84 A, 42Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 13 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHLINE-WARREN LUBRIMAGIC SPRAY & PENETRANT 2oz PUMP (PL10445)
- NSK NSK-6202ZZC3, 6200 Series Single Row Deep Groove Ball Bearing, 6202ZZC3 (6202ZZC3)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3409)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D112G06B, Pressure Line, 5 micron, Outside-In (MF0058438)
- CENTURY Motor, PSC, 1/8 HP, 1050 RPM, 115V, 48Y, OAO (FSP4006S)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (FD1036)
- CENTURY Motor, PSC, 1/6 HP, 1075 RPM, 115V, 48Y, OAO (9647)
- CENTURY Motor, PSC, 1/2 HP, 1100,115/230V, 48Z, TEAO (C047A)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO (D1056)
- CENTURY Mtr, PSC, 1/8 HP, 1550,115/208-230V, 48Y, OAO (9704)
- DAYTON Motor, PSC, 1/2 HP, 1100,115/230V, 48Y, OAO (4HZ61BG)
- Century Permanent Split Capacitor Blower Motors