Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 1/10 HP, 1075 RPM, 230V, 42Y, OAO
Mfr # 9711
Zoro # G0786387
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 1,075
- Ins. Class B
- Application Blowers, Fans and Air Circulators
- RPM Range 1,001-1,100
- Ring to Ring Center 4 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 9711
- Zoro # G0786387
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Body Dia. | 5 in |
Resilient Ring Dia. | 2 1/2 in |
Shaft Length | 5 13/16 in |
Shaft Dia. | 1/2 in |
Stud Size | #8-32 |
Length Less Shaft | 5 3/16 in |
Bolt Circle Dia. | 4 5/8 in |
Overall Length | 10 1/2 in |
Lead Length | 13 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 230V AC, Full Load Amps 0.7 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 13 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, 45 Deg, Square, PK5 (5NUF7)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (IGBK02525-50-G)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14 125 SST)
- CONTINENTAL CONTITECH 4/3VX750 Banded Cogged V-Belt, 75" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX750)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (D1036)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (FDL1036)
- CENTURY Mtr, PSC, 1/8 HP, 1550,115/208-230V, 48Y, OAO (9704)
- CENTURY Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, OAO (DL1076)
- CENTURY Motor, PSC, 1/8 HP, 1075 RPM, 115V, 42Y, OAO (9644)
- CENTURY Motor, PSC, 3/4 HP, 1625 RPM, 115V, 48Y, OAO (FDL1074)
- DAYTON Motor, PSC, 3/4 HP, 1725,115/230V, 48Z, OAO (5BE56)
- Century Permanent Split Capacitor Blower Motors