Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 1/10 HP, 1075 RPM, 115V, 42Y, OAO
Mfr # 9709
Zoro # G2856235
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Bearings Sleeve
- Application Blowers, Fans and Air Circulators
- Motor Enclosure Design Open Air-Over
- Motor Sub Application Room Air Conditioner
- Bolt Circle Dia. 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 9709
- Zoro # G2856235
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Bolt Circle Dia. | 4 5/8 in |
Body Dia. | 5 in |
Length Less Shaft | 5 3/16 in |
Resilient Ring Dia. | 2 1/2 in |
Shaft Length | 5 13/16 in |
Stud Size | #8-32 |
Shaft Dia. | 1/2 in |
Overall Length | 10 15/16 in |
Lead Length | 13 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 1.06 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 13 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Kit WSM-8-SME-10 (WSM-8-SME-10)
- PARKER Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Single Acting (2.00NSR01.00)
- NUMATICS Filter Regulator, PC Bowl, 3/8 in, 1.24 lb (8652APBP3FA00HN)
- FESTO Plastic Tubing PUN-H-12X2-GN (PUN-H-12X2-GN)
- CENTURY Motor, PSC, 1/8 HP, 1050 RPM, 115V, 48Y, OAO (FSP4006S)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (D1036)
- CENTURY Motor, PSC, 1/2 HP, 1625 RPM, 115V, 48Y, OAO (FDL1054)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (FM1036)
- CENTURY Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, OAO (DL1076)
- CENTURY Motor, PSC, 1/2 HP, 1100,115/230V, 48Z, TEAO (C047A)
- BELL & GOSSETT Motor1Hp 1750Rpm 208-230/460V3Ph Mt (169233)
- Century Direct Drive Blower Motors