Shop All Room Air Conditioner Motors
Century
Motor, PSC, 1075 RPM, 115V, 42Y, OAO
Mfr # 362A
Zoro # G2866394
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/10
- RPM Range 1,001-1,100
- No. of Speeds 4
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 362A
- Zoro # G2866394
- UPC # 786674006691
- Country of Origin Mexico
- Category Room Air Conditioner Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 24 3/4 in |
Shaft Length | 10 5/8 in |
Length Less Shaft | 3 9/16 in |
Body Dia. | 5 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, Full Load Amps 1.7 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Mounting Bracket, L Type, For 6CRN1, 6CRN2 (104406)
- RULAND Jaw Coupling Hub, 1/2in., Aluminum (JCC21-8-A)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B128 OH)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-25-13)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DSB1016)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1076)
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM (DCL4423)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1054)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1056)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1034)
- Century HVAC Motors