Shop All Shaded Pole Blower Motors
Century
Motor, Cond, Open, 1/10 HP, 1050 rpm, 42Y, OAO
Mfr # BLR6406V1
Zoro # G8519174
original price:
$181.67
10% off
new price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- RPM Range 1,001-1,100
- Motor Bearings Sleeve
- Standards CSA (LR43341), UL (E46412)
- Bolt Circle Dia. 4 7/16 in
- Motor Shaft Rotation CCWLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # BLR6406V1
- Zoro # G8519174
- Country of Origin Mexico
- Category Shaded Pole Blower Motors
Dimensions
Bolt Circle Dia. | 4 7/16 in |
Mounting Stud Length | 5/8 in |
Stud Size | #8-32 |
Shaft Dia. | 3/8 in |
Shaft Length | 1 7/8 in |
Body Dia. | 5 in |
Length Less Shaft | 4 1/8 in |
Overall Length | 6 3/8 in |
Lead Length | 20 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/10 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 20 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/8 In, SS (1L641)
- FLEXZILLA Pro Heavy Duty Safety Coupler and Plug K (A55856FZ)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B5G1BB553C)
- NTN NTN 88026, RadialDeep Groove Ball Bearing 26 Mm Id X 52 Mm Od X 16749 Mm W Double Sealed (88026)
- CENTURY Mtr, Sh Pole, 1/10 HP, 1050,115/208-230, 42Y (RF6402)
- CENTURY Mtr, Sh Pole, 1/5 HP, 1050,208-230V, 42Y, OAO (B6415)
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, TEAO (U6433)
- CENTURY Motor, Sh Pole, 1/6 HP, 1050,115V, 42Y, OAO (BLR6402)
- CENTURY Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO (BLR6403)
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, OAO (BLR6407)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (BL6416)
- Century Shaded Pole Blower Motors