Shop All Blower Motors and Parts
Century
Motor
Mfr # 89PSC
Zoro # G709935570
original price:
$245.99
9% off
new price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/10
- RPM Range 1,001-1,100
- Nameplate RPM 1,050
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 89PSC
- Zoro # G709935570
- UPC # 815585026624
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 10 3/4 in |
Overall Length | 24 15/16 in |
Body Dia. | 5 in |
Length Less Shaft | 3 9/16 in |
Lead Length | 54 in |
Description
Fan Coil / Air Conditioner Motor,115V AC, Single Phase, Motor Design Permanent Split Capacitor, 1/10 HP, Nameplate RPM 1,050, No. of Speeds 5, Voltage 115V AC, Full Load Amps 1.62 A, 42 Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 54 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Ceiling Fan Downrod, Antique Brass, Steel (22719)
- ALL-FILTERS 24X24X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (24242.8 4PK)
- DAYTON Exhaust Ventilator, 30 In, 208-230/460 V (7AE08)
- KOCH FILTER MiniPleat Filter, 4Vs, MERV15, 12"x24"x12" (111-692-103)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (FS1024S)
- CENTURY Electric Motor, 0.5 hp, 1-Phase, 115 V, 1/2 in Dia x 1-1/2 in L Shaft, Sleeve Bearing (GF2054)
- DANFOSS Te 5 Orifice No. 3 (067B2791)
- EMERSON FLOW CONTROLS Filer Drier 1/2"Odf Ek-084S (047610)
- TORNADO Aluminum Wand, 1-1/2 In x 4 In (90286)
- GREENHECK COMBUSTION/INDUCER FAN 115V (463426)
- EMERSON FLOW CONTROLS Odf Sight Glass Hmi1-1Tt4 (065407)
- Century Blower Motors and Parts