Shop All OEM Replacement Motors
Century
Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48U09A27
Mfr # OAN747
Zoro # G3939397
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48Y
- HP 3/4 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Semi Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # OAN747
- Zoro # G3939397
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 2-5/16" |
Length Less Shaft | 8 1/16 in |
Body Dia. | 5.7" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 10.36" |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 460V AC, Full Load Amps 2.0 A, 48Y Frame, OEM Replacement Brand Aaon, Replacement For F48U09A27, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1078)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insrt, Set Scrw, 1-in. Bore, 97mm Overall L, 24mm Hsng W (UCST205-16)
- SANYO HVAC Step Motor (CV6231772204)
- TSUBAKI Chain Link, Single Strand, #140 (140 CONNECTING LINK)
- CENTURY Motor, 1.0 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11503 (56T85ORO40004A2A)
- CENTURY Motor, 1/5 HP, Replacement For: 3105054.005 (ORV4540)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Copeland Replacement For: 050-0103-00 (174A)
- CENTURY ODP Resilient Base Mot (H845)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Westinghouse (OWW4517)
- CENTURY Motor, 1/6 HP, Replacement For: Nesbitt Replacement Motor (C034)
- FASCO Motor1/8HP 115/230V 1500RPM Motor (D504)
- Century HVAC Motors