Shop All OEM Replacement Motors
Century
Motor, 1/8, 1/20, 1/30 HP, OEM Replacement Brand: Trane Replacement For: K48HXCKT-1419
Mfr # 945
Zoro # G2033888
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 42
- HP 1/8, 1/20, 1/30 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # 945
- Zoro # G2033888
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 7" x 8-9/16" |
Length Less Shaft | 5 in |
Body Dia. | 5" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 20-1/2" |
Description
Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/30, 1/8 HP, Nameplate RPM 1,500, No. of Speeds 3, Voltage 115V AC, Full Load Amps 1.2/0.7/ 0.4 A, 42 Frame, OEM Replacement Brand Trane, Replacement For K48HXCKT-1419, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 3.25", Hi-Roller, Plain (PHR-325-A)
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/4 In, SAE 36, PK10 (360030036070)
- D&D 23" Outside Length, 1/2" Top Width, 1 Ribs (A21/4L230)
- PARKER Element Suits Moduflow Plus Series (937395Q)
- CENTURY ODP Resilient Base Mot (H845)
- CENTURY Motor, 1 HP, OEM Replacement Brand: Lennox Replacement For: 88C7401 (OLE1106H)
- CENTURY MODEL-CFHP-48FR (BK3054V1)
- CENTURY Motor, 1/12 HP, OEM Replacement Brand: Coleman Replacement For: 326P120 (BL6409)
- CENTURY Motor, 1/6 HP, Replacement For: Nesbitt Replacement Motor (C034)
- CENTURY Motor, 1/5 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-20681-01 (ORM10206V1)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29FK8028S (D1047)
- Century HVAC Motors