Shop All OEM Replacement Motors
Century
Motor, 1/8, 1/12, 1/14 HP, OEM Replacement Brand: Singer Replacement For: K47HT-605
Mfr # 595
Zoro # G2034037
original price:
$313.99
6% off
new price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 42
- HP 1/8, 1/12, 1/14 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 595
- Zoro # G2034037
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 6-1/2" |
Length Less Shaft | 4 3/16 in |
Body Dia. | 5" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 10.68" |
Description
Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/14, 1/8 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 277V AC, Full Load Amps 0.83/0.59/0.49 A, 42 Frame, OEM Replacement Brand Singer, Replacement For K47HT-605, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, FET Series (FET-1001-20FP)
- AIRMASTER FAN Ao Smith 8-168497-04 Oem Motor (03715)
- POWERFLITE 4L540 54" Outside Length, 1/2" Top Width, 1 Ribs (4L540-2)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB48A)
- CENTURY Motor, 1/7, 1/11, 1/25 HP, OEM Replacement Brand: Penn Ventilator Replacement For: 63747-0 (OPV747)
- CENTURY Belt Drive Motor, 1/2 HP, OEM Replacement Brand: Triangle Engineering (OTEB2054AV1)
- CENTURY Motor, 3/4, 1/2, 1/3 HP, OEM Replacement Brand: Lennox Replacement For: 31C8201 (9406A)
- CENTURY MODEL-CFHP-56FR (RB1104AV1)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48K44A27C (OAN460)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Copeland Replacement For: 050-0103-00 (174A)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Fasco Replacement For: B45267 (D0563)
- Century OEM Replacement Motors