Shop All OEM Replacement Motors
Century
Motor, 1/6 HP, OEM Replacement Brand: Heil Quaker Replacement For: 48HXCLW-1562
Mfr # 690
Zoro # G2033967
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 42Y
- HP 1/6 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 690
- Zoro # G2033967
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 1.71" |
Length Less Shaft | 4 9/16 in |
Bolt Circle Dia. | 4-5/8" |
Body Dia. | 5" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 6.26" |
Description
Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,100, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.03 A, 42Y Frame, OEM Replacement Brand Heil Quaker, Replacement For 48HXCLW-1562, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTDR6052)
- LUBRIPLATE Multi-Purpose H-1/Food Grade, Nlgi No. 2 PK12 (L0145-063)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 135" (B135)
- RULAND Coupling, Two Piece, Bore Dia 30 mm (MSPC-30-30-F)
- CENTURY MODEL-RFHP-48FR (9605A)
- CENTURY Motor, 1 HP, OEM Replacement Brand: York Replacement For: 5KCP39PGN812S (OYK1106)
- CENTURY Belt Drive Motor, 1/2 HP, OEM Replacement Brand: Triangle Engineering (OTEB2054AV1)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48K44A27C (OAN460)
- CENTURY OEM Compressor Motor (B381)
- CENTURY Motor, 1/8 HP, OEM Replacement Brand: Rheem/Ruud (ORM1008)
- SPEAKMAN Chelsea Tiber Cold Side Cartridge (RPG05-0960)
- Century OEM Replacement Motors