Shop All OEM Replacement Motors
Century
Motor, 1/6 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F48V07A01
Mfr # OCA1014
Zoro # G2619382
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48Y
- HP 1/6 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # OCA1014
- Zoro # G2619382
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 1-5/8" |
Length Less Shaft | 4 1/8 in |
Bolt Circle Dia. | 5-3/16" |
Body Dia. | 5-5/8" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 5-3/4" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,500, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.9 A, 48Y Frame, OEM Replacement Brand Carrier/BDP, Replacement For F48V07A01, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-4-450-EA)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1/4 (10143-2-4)
- NACHI 7300 Angular Contact Ball Bearing (7305BMU C3)
- SPRAYWAY Chain and Cable Lubricant, Aerosol, 20 Oz. (SW291)
- CENTURY Motor, 1/30, 1/150, 1/200 HP, OEM Replacement Brand: Trane Replacement For: K48HXBHY-954 (954)
- CENTURY Motor, 3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 176500 (H980L)
- CENTURY OEM Compressor Motor (B381)
- CENTURY ODP Resilient Base Motor (H852L)
- CENTURY Motor, 1/6 HP, Replacement For: Nesbitt Replacement Motor (C034)
- CENTURY Motor, 1/5 HP, OEM Replacement Brand: Hussmann Replacement For: 5KCP39GG5606S (OHS10206)
- CENTURY ODP Resilient Base Motor (RB3154AV1)
- Century OEM Replacement Motors