Shop All OEM Replacement Motors
Century
Motor, 1/5, OEM Replacement Brand: Century Replacement For: 35035B001
Mfr # OMC6517
Zoro # G3261819
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 42Y
- HP 1/5
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # OMC6517
- Zoro # G3261819
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 3.9" |
Length Less Shaft | 7 5/8 in |
Bolt Circle Dia. | 4 7/16 in |
Body Dia. | 4.88" |
Overall Length | 11.53" |
Stud Size | #10-32 |
Mounting Stud Length | 7/10 in |
Description
OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.5 A, 42 Frame, OEM Replacement Brand Century, Replacement For 322P859, 35035B001, DE3L038, F42B59A01, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Open Enclosed Air-Over, Motor Mounting Type Extended Studs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Toggle Valve, 4Way, Brass (HM45-100-DT)
- DAYTON HVAC Motor, 1/15 HP, 3000 rpm, 115V, 3.3 (71217019M)
- QA1 Female Rod End, RH, 1/4-28 (CFR4)
- SPRAYON Dry Powder Mold Release, 16 oz. (S00312000)
- CENTURY MODEL-CFHP-56FR (SV2104HL)
- CENTURY MODEL-CFHP-56FR (RB1104AV1)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Copeland Replacement For: 050-0103-00 (174A)
- CENTURY MODEL-CFHP-56FR (H855L)
- CENTURY Motor, 1/8, 1/12, 1/14 HP, OEM Replacement Brand: Singer Replacement For: K47HT-605 (595)
- CENTURY ODP Rigid Base Motor (H847)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/20 HP (70556302)
- Century HVAC Motors