Shop All OEM Replacement Motors
Century
Motor, 1/5 HP, OEM Replacement Brand: Hussmann Replacement For: 5KCP39GG5606S
Mfr # OHS10206
Zoro # G3190302
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48Y
- HP 1/5 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Semi Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # OHS10206
- Zoro # G3190302
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 2-1/2" |
Length Less Shaft | 4 5/8 in |
Bolt Circle Dia. | 5-3/16" |
Body Dia. | 5.7" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 7.63" |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.3-1.4 A, 48Y Frame, OEM Replacement Brand Hussmann, Replacement For 5KCP39GG5606S, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Ductile Iron Two Bolt Flange Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VF2S-122M)
- VIAIR Dual Needle Gauge, White Face, Illuminated (90083)
- CLIMAX METAL PRODUCTS 2C-150-A Two-Piece Clamping Collar (2C-150-A)
- ALLEN BRADLEY Ac Drive 25BD2P3N114 (25B-D2P3N114)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48K44A27C (OAN460)
- CENTURY Nesbitt Replacement Motor (C035)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 5KCP39HGD797S (OCA1036)
- CENTURY MODEL-CFHP-56FR (H855L)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Hill Refrigeration Replacement For: 5KCP39KG1369BS (160A)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Aaon Replacement For: F48A11A27C (OAN010)
- CENTURY ODP Resilient Base Motor (RB3154AV1)
- Century OEM Replacement Motors