Shop All OEM Replacement Motors
Century
Motor, 1/3 HP, OEM Replacement Brand: Aaon Replacement For: F48A11A27C
Mfr # OAN010
Zoro # G3940474
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48Y
- HP 1/3 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Semi Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # OAN010
- Zoro # G3940474
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 2-3/4" |
Length Less Shaft | 5 1/4 in |
Body Dia. | 5.7" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 8" |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,100, No. of Speeds 1, Voltage 460V AC, Full Load Amps 1.0 A, 48Y Frame, OEM Replacement Brand Aaon, Replacement For F48A11A27C, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 9/16"-18 Thread Size (SH2-62-T6)
- SMC Straight Union, 12mm, TubexTube (KQ2H12-00A)
- ENERPAC P18, Single Speed, Low Pressure Hydraulic Hand Pump, 18 in3 Usable Oil (P18)
- SMC Spacer With Bracket (Y300T-D)
- CENTURY Motor, 1/8, 1/20, 1/30 HP, OEM Replacement Brand: Trane Replacement For: K48HXCKT-1419 (945)
- CENTURY Motor, 1/12 HP, OEM Replacement Brand: Coleman Replacement For: 326P120 (BL6409)
- CENTURY Motor, 1/5 HP, Replacement For: 3105054.005 (ORV4540)
- CENTURY Motor, 1 HP, OEM Replacement Brand: York Replacement For: 5KCP39PGN812S (OYK1106)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Westinghouse (OWW4517)
- CENTURY MODEL-CFHP-56FR (H855L)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Kramer/Trenton Replacement For: 5KSM59ES2001 (D1152)
- Century HVAC Motors