Shop All OEM Replacement Motors
This Product is Discontinued
Century
Motor, 1/2 HP, OEM Replacement Brand: Arkla (Discontinued)
Mfr # OKB1058
Zoro # G3395375
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame 48Y
- HP 1/2 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Semi Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # OKB1058
- Zoro # G3395375
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 2.7" |
Length Less Shaft | 5 3/8 in |
Body Dia. | 5.7" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 8.11" |
Description
Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 825, No. of Speeds 1, Voltage 230V AC, Full Load Amps 3.0 A, 48Y Frame, OEM Replacement Brand Arkla, Replacement For Arkla B14506-354, Arkla B14506-396, Century F48SR8V3, Century F48SR8V7, Century F48ST8V1, Emerson K8075, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CCWLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.