Shop All Belt Drive Motors
Century
MOTOR 1/2 HP 1140 RPM 208-230/
Mfr # FB3056
Zoro # G3260997
original price:
$450.99
11% off
new price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # FB3056
- Zoro # G3260997
- Country of Origin Mexico
- Category Belt Drive Motors
Details
Item | MOTOR 1/2 HP 1140 RPM 208-230/ |
Description
MOTOR 1/2 HP 1140 RPM 208-230/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBM)
- TOMPKINS Hydraulic Fitting-Steel08MOR-06FOR (6410-08-06)
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L210)
- TIMKEN Insert Bearing, Dia. 1-3/8 In, Setscrew (GYA106RRB)
- CENTURY Split-Phase Belt Drive Motor, 1/4, 1/12 HP, 56Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (ARB2024L2)
- CENTURY Capacitor-Start Belt Drive Motor, 2 HP, 56H Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (RB1204AV1)
- CENTURY Permanent Split Capacitor OEM Replacement Motor, 1/4 HP, 48Y Frame, 230V AC Voltage (OTC1862)
- CENTURY Capacitor-Start Belt Drive Motor, 1, 1/3 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (C471A)
- CENTURY Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (889A)
- CENTURY Fan and Blower Motors, 1/2 hp, 10 1/4" L (RS1051A)
- CENTURY 3-Phase Belt Drive Motor, 3 HP, 56HZ Frame, 200-230/460V AC Voltage, 1,750 Nameplate RPM (H887L)
- Century HVAC Motors