Shop All OEM Replacement Motors
Century
Motor, 1.0 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11503
Mfr # 56T85ORO40004A2A
Zoro # G2033529
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame L56Y
- HP 1.0 HP
- Motor Application OEM Replacement
- Motor Design Polyphase, Induction Type, Single Or Dual Voltage
- Motor Enclosure Design Open Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 56T85ORO40004A2A
- Zoro # G2033529
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/8" |
Shaft Length | 3-1/4" |
Length Less Shaft | 10 3/4 in |
Body Dia. | 6-1/2" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 13-1/2" |
Description
Direct Drive Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 850, No. of Speeds 1, Voltage 200-230/460V AC, Full Load Amps 4.3 to 4.2/2.1 A, 56Y Frame, OEM Replacement Brand Krack Refrigeration, Replacement For 11503, Usable @ 208V Yes, Usable @ 200V Yes, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS FHP Sheave, 2AK32-QT (2AK32)
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-012)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- TSUBAKI Roller Chain, Riveted, 80-2 ANSI, 10 ft. (80-2RIV)
- CENTURY ODP Resilient Base Mot (H845)
- CENTURY 1/4 HP Condenser Fan Motor, 850 RPM, 208-230V (OYK1028)
- CENTURY Motor, 1/5 HP, OEM Replacement Brand: Hussmann Replacement For: 5KCP39GG5606S (OHS10206)
- CENTURY MODEL-CFHP-56FR (SGF2054AV2)
- CENTURY Motor, 1/4 HP, OEM Replacement Brand: Aaon Replacement For: F48S08A27 (OAN470)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Copeland Replacement For: 050-0103-00 (174A)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8383S (D1055)
- Century HVAC Motors