Shop All Motor Parts
Century
MOTOR, 1 HP, 48 FRAME CONDENSER
Mfr # 159A
Zoro # G0786768
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Service Factor 1
- No. of Speeds 1
- Stud Quantity 4
- Overall Length 12 1/4 in
- Ring to Ring Center 6 3/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 159A
- Zoro # G0786768
- Country of Origin Mexico
- Category Motor Parts
Dimensions
Overall Length | 12 1/4 in |
Shaft Length | 6 in |
Length Less Shaft | 6 1/4 in |
Stud Size | 8-32 |
Lead Length | 23 in |
Resilient Ring Dia. | 2 1/2 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1 HP, No. of Speeds 1, Voltage 230/460V AC, Motor Shaft Rotation CCW, 48Y Frame, Motor Enclosure Design Open Air-Over, Ring/Stud Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Dia. 1/2 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,075, HVAC/R, Condenser Fan; Heat Pump, 60 Hz, Full Load Amps 4.7/2.4 A, Ins. Class B, Motor Service Factor 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Forced Air Oil Cooler, HP Heat Removed 25 (A20-3)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #16, 10/Bx (23411)
- CONRADER Unloader Pilot Valve, 160-175 PSI (RCB-HU 160-175)
- DAYTON Conduit Box Kit (M1760013.00)
- CENTURY KIT-SEPARATE PARTS (1386)
- CENTURY DC Motor Brush (16121)
- CENTURY KIT-SEPARATE PARTS (1226)
- CENTURY KIT-SEPARATE PARTS (1487A)
- CENTURY LUG MOUNTING BRACKET FOR A 5 5/8 MOTOR (1364A)
- ILB GOLD Motor, Replacement For Lester 10739 (10739)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833300-50)
- Century Motor Supplies