Shop All OEM Replacement Motors
Century
MODEL-RFHP-48FR
Mfr # FE6004F
Zoro # G3262290
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- HP 3/4, 1/3 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # FE6004F
- Zoro # G3262290
- Country of Origin India
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 6-1/2" |
Length Less Shaft | 6 7/8 in |
Body Dia. | 5.7" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 13.37" |
Stud Size | 8-32 |
Lead Length | 48 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/3; 3/4 HP, No. of Speeds 2, Voltage 208-230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud/Hole Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 6 1/2 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,075, HVAC/R, Condenser Fan; Heat Pump, 60 Hz, Full Load Amps 2.4/5.6 A, Ins. Class F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1/4 Inch NPT Brass Flow Control Valve (F400B)
- REELCRAFT 3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi RD (S601026-25)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 110 psi (ST25-1A110)
- WALTER SURFACE TECHNOLOGIES Anti-Seize Lubricant Paste, 10.6oz (53D854)
- CENTURY Split Phase Resilient Mt. Motor (F670)
- CENTURY Motor, 1/8 HP, OEM Replacement Brand: Rheem/Ruud (ORM1008)
- CENTURY Motor, 1.0 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11503 (56T85ORO40004A2A)
- CENTURY Motor, 1/2 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-23022-41 (FD6000)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Westinghouse (OWW4517)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Lennox Replacement For: 5KCP29NGC119S (OLE1038V1)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F48SJ6MA8 (OCB1036A)
- Century OEM Replacement Motors