Shop All OEM Replacement Motors
Century
MODEL-RFHP-48FR
Mfr # FE6002F
Zoro # G0793978
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- HP 1/2, 1/4 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # FE6002F
- Zoro # G0793978
- Country of Origin India
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 6-1/2" |
Length Less Shaft | 6 1/4 in |
Body Dia. | 5.7" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 12.74" |
Stud Size | #8-32 |
Lead Length | 48 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps 1.6 A, 3.2 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V Yes, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Extended Studs, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/4" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi RD (20307561)
- CARLISLE BP48 Super Blue Ribbon V-Belt (BP48)
- FESTO Push-In Fitting CQ-1/2-22H (CQ-1/2-22H)
- TRITAN Taper-Lock Bushing, 1-7/16 in.Bore dia. (1615 X 1-7/16)
- CENTURY Motor, 1/20, 1/75, 1/120 HP, OEM Replacement Brand: Trane Replacement For: K48HXBHZ955 (9608)
- CENTURY Nesbitt Replacement Motor (C035)
- CENTURY MODEL-RFHP-48FR (9605A)
- CENTURY ODP Rigid Base Motor (H847)
- CENTURY Motor, 1/5 HP, Replacement For: 3105054.005 (ORV4540)
- CENTURY Motor, 1/8, 1/12, 1/14 HP, OEM Replacement Brand: Singer Replacement For: K47HT-605 (595)
- FASCO Motor1/35-5 115V 1050RPM 5Spd Motor (D294)
- Century HVAC Motors