Shop All OEM Replacement Motors
Century
MODEL-RFHP-48FR
Mfr # 9605A
Zoro # G3262406
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame F48Y
- HP 3/4, 1/2, 1/3 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 9605A
- Zoro # G3262406
- Country of Origin India
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 5-1/2" |
Length Less Shaft | 6 15/16 in |
Body Dia. | 5.7" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 11.49" |
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2, 1/3, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 277V AC, Full Load Amps 1.6, 2.2, 3.9, F48Y Frame, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Reversible, Motor Enclosure Design Open Enclosed, Motor Mounting Type Resilient Ring, Motor Mounting Position Any, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, Female ORS, Straight, 3/4 (1JS43-12-12)
- NTN NTN 6201ZZ/12.7/9B, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201ZZ1279B (6201ZZ/12.7/9B)
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 4ft long (L206-4)
- WILKERSON Siphon Tube and Screen Kit (DRP-96-435)
- CENTURY 1/4 HP Condenser Fan Motor, 850 RPM, 208-230V (OYK1028)
- CENTURY Motor, 3/4, 1/2, 1/3, 1/4, 1/5 HP, OEM Replacement Brand: Lennox Replacement For: 28F0101 (9405A)
- CENTURY MODEL-CFHP-48FR (BK3054V1)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F48V07A01 (OCA1014)
- CENTURY Motor, 1/4 HP, OEM Replacement Brand: Aaon Replacement For: F48S08A27 (OAN470)
- CENTURY Motor, 1/8 HP, OEM Replacement Brand: American Air Filter Replacement For: 150444 (0547A)
- A.O. SMITH Century Belt Drive Motor, 3/4 HP, 1725 RPM, 115V, ODP, K56 Frame (C435)
- Century OEM Replacement Motors