Shop All OEM Replacement Motors
Century
MODEL-RFHP-48FR
Mfr # 9433A
Zoro # G3262360
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48Y
- HP 1/3, 1/4, 1/5 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 9433A
- Zoro # G3262360
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 5-1/2" |
Length Less Shaft | 4 3/4 in |
Body Dia. | 5.6 in |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 10.24" |
Description
Fan Coil and Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3, 1/4, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 277V AC, Full Load Amps 0.9, 1.4, 1.9, 48Y Frame, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Reversible, Motor Enclosure Design Open Enclosed, Motor Mounting Type Flexible Arms, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SH, 28mm Bore (SH-28MM)
- DAYTON Direct Drive Motor, Permanent Split Capacitor, 1/4 HP, 115V AC, 1,075 Nameplate RPM (GGS_46529)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT (JR2-06-10)
- TSUBAKI Sprocket , 35 Chain Size, 3/8 Bore Dia., 9 # of Teeth (35B9)
- CENTURY ODP Resilient Base Motor (H852L)
- CENTURY Motor, 1/20, 1/75, 1/120 HP, OEM Replacement Brand: Trane Replacement For: K48HXBHZ955 (9608)
- CENTURY Motor, 1/30, 1/100, 1/200 HP, OEM Replacement Brand: Trane Replacement For: K48XBJP-969 (952)
- CENTURY ODP Rigid Base Motor (H847)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Copeland Replacement For: 6127 (OCP0108)
- CENTURY Motor, 1 HP, OEM Replacement Brand: Lennox Replacement For: 88C7401 (OLE1106H)
- SPEAKMAN Chelsea Tiber Cold Side Cartridge (RPG05-0960)
- Century HVAC Motors