Shop All Pump Parts
Century
MODEL-RFHP-48FR
Mfr # 158A
Zoro # G0653171
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 460V AC
- HP 3/4
- Application Condenser Fan, Heat Pump, Refrigeration
- Hz 60 Hz
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 158A
- Zoro # G0653171
- Country of Origin Mexico
- Category Pump Parts
Dimensions
Overall Length | 12 1/8 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 6 1/8 in |
Body Dia. | 5 5/8 in |
Shaft Length | 6 in |
Resilient Ring Dia. | 2 1/2 in |
Lead Length | 23 in |
Stud Size | 8-32 |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 3/4 HP, No. of Speeds 1, Voltage 460V AC, Motor Shaft Rotation CCW, 48Y Frame, Motor Enclosure Design Open Air-Over, Ring/Stud Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Dia. 1/2 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,075, HVAC/R, Condenser Fan; Heat Pump, 60 Hz, Full Load Amps 2.1 A, Ins. Class B, Motor Service Factor 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pump, Air Drum, 2 to 1 (NM2202B-41-731)
- MAGIC PLASTICS Magic Plastics 0516-20 2 S x 2 S in. Union Uni-Body Slide Valve (0516-20)
- BANJO Poly Pump Body Assembly (12712A)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Dual Float (1APP1)
- CENTURY EVAPORATIVE MOTOR (732A)
- DAYTON Ball 25t (770691)
- DAYTON Drain Plug (PPL3513G)
- ARO Washer, 92877 (92877)
- PULSAFEEDER Kopkit K4 Pvc/Tfe/Cdbl .38T (K4VTC1)
- BLACKLINE BY PULSAFEEDER Pump Repair Kit (VK2FK-KTP)
- ZORO SELECT Flanges (FLS63RFSO600)
- Century Pump Parts