Shop All OEM Replacement Motors
Century
MODEL-CFHP-56FR
Mfr # SV2104HL
Zoro # G3262150
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 56Z
- HP 1-1/3 HP
- Motor Application OEM Replacement
- Motor Design Capacitor Start Induction Run
- Motor Enclosure Design Open Drip Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # SV2104HL
- Zoro # G3262150
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/8" |
Shaft Length | 2.13" |
Length Less Shaft | 9 15/16 in |
Body Dia. | 6.47" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 12.09" |
Description
OEM Replacement Motor, Single Phase, Motor Design Capacitor-Start, 1 1/3 HP, Nameplate RPM 1,725/1,140, No. of Speeds 1, Voltage 230V AC, Full Load Amps 6.4/3.9 A, 56Z Frame, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Resilient Base, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI3108PS10, Pressure Line, 10 micron, Outside-In (MF0060903)
- TRI-FLOW Lubricant, PtFE, 1 Gal. (TF260201)
- COXREELS Reel Lp L/H Hand Rwd (1175-6-100)
- WEG 3-Phase General Purpose Motor, 3 HP, 56C Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (00336ET3E56C-S)
- CENTURY Motor, 1 HP, OEM Replacement Brand: Lennox Replacement For: 88C7401 (OLE1106H)
- CENTURY 1/4 HP Condenser Fan Motor, 850 RPM, 208-230V (OYK1028)
- CENTURY Motor, 1/5 HP, Replacement For: 3105054.005 (ORV4540)
- CENTURY MODEL-RFHP-48FR (9433A)
- CENTURY Motor, 1/6 HP, Replacement For: Nesbitt Replacement Motor (C034)
- CENTURY Motor, 1.0 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11503 (56T85ORO40004A2A)
- FASCO Motor, 1/40 HP, OEM Replacement Brand: Tjernlund Replacement For: 7163-6058 (D130)
- Century HVAC Motors