Shop All OEM Replacement Motors
Century
MODEL-CFHP-56FR
Mfr # SGF2054AV2
Zoro # G0722727
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 56Z
- HP 1/2-1/6 HP
- Motor Application OEM Replacement
- Motor Design Split Phase
- Motor Enclosure Design Open Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # SGF2054AV2
- Zoro # G0722727
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 1.42" |
Length Less Shaft | 8 9/16 in |
Bolt Circle Dia. | 1/2 in |
Body Dia. | 6.47" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 9.97" |
Description
Direct Drive Blower Motor, Split Phase Motor Design, Open Enclosed Motor Enclosure Design, 1/2 to 1/6 HP, 1,725/1,140 Nameplate RPM, Voltage 115V AC, 8.8-4.0 A Full Load Amps, 60 Hz Hz, Single Phase, 56Z Frame, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Bearings Sleeve, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Length Less Shaft 8 9/16 in, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 0.500 In D, 72 In (1/2 SOFT CTL X 72)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- HYDAC TESTPOINT 1/4 NPTF MC/NBR (TESTPOINT 1620 1/4 NPTF MC/NBR)
- ENERPAC 6' Hose, W A630, 14 Nptf, 25 (HB7206QB)
- CENTURY Motor, 1/4 HP, OEM Replacement Brand: Nordyne Replacement For: 901874 (942)
- CENTURY ODP Resilient Base Mot (H845)
- CENTURY Motor, 1/2 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-23022-41 (FD6000)
- CENTURY Motor, 1/6 HP, Replacement For: Nesbitt Replacement Motor (C034)
- CENTURY Motor, 1 HP, OEM Replacement Brand: Lennox Replacement For: 88C7401 (OLE1106H)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F48SJ6MA8 (OCB1036A)
- DIAL MFG Cooler Motor 1/3Hp 2Spd (2202)
- Century OEM Replacement Motors