Shop All OEM Replacement Motors
Century
MODEL-CFHP-56FR
Mfr # RS1074AL
Zoro # G3262169
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 56
- HP 3/4 HP
- Motor Application OEM Replacement
- Motor Design Capacitor Start Induction Run
- Motor Enclosure Design Open Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # RS1074AL
- Zoro # G3262169
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/8" |
Shaft Length | 1.88" |
Length Less Shaft | 9 15/16 in |
Bolt Circle Dia. | 5/8 in |
Body Dia. | 6.47" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 11.84" |
Description
Direct Drive Blower Motor, Capacitor-Start Induction Run Motor Design, Open Enclosed Motor Enclosure Design, 3/4 HP, 1,725 Nameplate RPM, Voltage 115/230V AC, 10.8/5.4 A Full Load Amps, 60 Hz Hz, Single Phase, 56 Frame, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Mounting Position Vertical/Horizontal, Motor Bearings Sleeve, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel10MJ-10FJX 90 (6500-10-10)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-03-11)
- MTD Belt-V A Sec X 12 (954-04325)
- NATIONAL Small Bore Inch Seal, 450316 (450316)
- CENTURY Motor, 1/5 HP, Replacement For: 3105054.005 (ORV4540)
- CENTURY Motor, 1.0 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11503 (56T85ORO40004A2A)
- CENTURY Nesbitt Replacement Motor (C035)
- CENTURY ODP Resilient Base Motor (RB3204AV1)
- CENTURY Motor, 1/4 HP, OEM Replacement Brand: Nordyne Replacement For: 901874 (942)
- CENTURY MODEL-RFHP-48FR (FE6002F)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8389S (D1041)
- Century HVAC Motors