Shop All OEM Replacement Motors
Century
MODEL-CFHP-56FR
Mfr # K103C
Zoro # G0793129
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame N145TC
- HP 1.5 HP
- Motor Application OEM Replacement
- Motor Design Capacitor Start Capacitor Run
- Motor Enclosure Design Totally Enclosed Fan Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # K103C
- Zoro # G0793129
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 7/8" |
Shaft Length | 2.26" |
Body Dia. | 6.87" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 14.42" |
Description
MODEL-CFHP-56FR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 1/4 Inch Female NPT, PK 6 (CPA640-D6)
- DODGE Raptor Couplings, RAPTOR E20 ELEMENT (RAPTOR E20 ELEMENT)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 143TC Frame (5GD68)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU025M60N, Return Line, 60 micron, Outside-In (MF0577052)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F48SJ6MA8 (OCB1036A)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48U09A27 (OAN747)
- CENTURY OEM Compressor Motor (B381)
- CENTURY Motor, 1.0 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11503 (56T85ORO40004A2A)
- CENTURY Motor, 1/7, 1/11, 1/25 HP, OEM Replacement Brand: Penn Ventilator Replacement For: 63747-0 (OPV747)
- CENTURY Nesbitt Replacement Motor (C035)
- CENTURY MODEL-RFHP-48FR (FE6004F)
- Century OEM Replacement Motors