Shop All OEM Replacement Motors
Century
MODEL-CFHP-56FR
Mfr # H855L
Zoro # G0793147
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame R56HZ
- HP 3 HP
- Motor Application OEM Replacement
- Motor Design Polyphase, Induction Type, Single Or Dual Voltage
- Motor Enclosure Design Open Drip Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # H855L
- Zoro # G0793147
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 7/8" |
Shaft Length | 2.31" |
Length Less Shaft | 12 1/4 in |
Body Dia. | 6-1/2" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 14.56" |
Description
OEM Replacement Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 200-230/460V AC, Full Load Amps 4.5/9.4 to 8.9 A, R56HZ Frame, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1.15, Motor Thermal Protection Thermally Protected, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Resilient Base, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (6G-8FFORX)
- SKF SKF 6210 2Z C3, Single Row Ball Bearings (6210 2Z C3)
- BESTORQ L Timing Belts (728L100)
- ARO FRL, 1/2 In. NPT, 150 cfm, 150 psi (C38341-800)
- CENTURY MODEL-CFHP-48FR (BK3054V1)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Copeland Replacement For: 050-0103-00 (174A)
- CENTURY Motor, 1/6 HP, Replacement For: OEM Replacement Motor (C033)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Copeland Replacement For: 6127 (OCP0108)
- CENTURY ODP Resilient Base Motor (H852L)
- CENTURY MODEL-CFHP-56FR (SV2104HL)
- CENTURY Motor, 1/10 HP, OEM Replacement Brand: Ice Cap Replacement For: 5KCP29BK4169S (950)
- Century OEM Replacement Motors