Shop All OEM Replacement Motors
Century
MODEL-CFHP-48FR
Mfr # BK3054V1
Zoro # G3262117
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 56Y
- HP 1/2 HP
- Motor Application OEM Replacement
- Motor Design Polyphase
- Motor Enclosure Design Open Drip Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # BK3054V1
- Zoro # G3262117
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 7/8" |
Shaft Length | 1.93" |
Length Less Shaft | 9 1/2 in |
Body Dia. | 5-5/8" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 11.44" |
Description
OEM Replacement Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.9/0.95 A, 56Y Frame, Usable @ 208V Yes, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation Reversible, Motor Enclosure Design Open Dripproof, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal/Vertical, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Straight Socket, without Stem, 1/4"x1/8" (FS200)
- DAYTON Motor Dual Run Cap, 55/7.5 MFD, 370V, Round (6FLR4)
- QA1 Female Rod End, LH, 5/8-18 (CFL10)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL8T35)
- CENTURY MODEL-CFHP-56FR (SGF2054AV2)
- CENTURY Motor, 1/12 HP, OEM Replacement Brand: Coleman Replacement For: 326P120 (BL6409)
- CENTURY Motor, 1/3, 1/5 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-23053-21 (FE6000F)
- CENTURY Motor, 1/8 HP, OEM Replacement Brand: Rheem/Ruud (ORM1008)
- CENTURY OEM Compressor Motor (B381)
- CENTURY Motor, 1/10 HP, OEM Replacement Brand: Ice Cap Replacement For: 5KCP29BK4169S (950)
- DAYTON Direct Drive Motor, 1/15 HP, Replacement For: Dayton 1HLA4C (41NL06)
- Century OEM Replacement Motors