Shop All Motor Parts
Century
LUG MOUNTING BRACKET FOR A 5 5/8 MOTOR
Mfr # 1364A
Zoro # G0786549
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Motor Diameter 5 5/8 in
- Number of Pieces 1
- Mounting Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 1364A
- Zoro # G0786549
- Country of Origin United States
- Category Motor Parts
Dimensions
For Motor Diameter | 5 5/8 in |
Details
Item | Mounting Bracket |
Number of Pieces | 1 |
Mounting | Horizontal |
Description
Mounting Bracket, For NEMA Frame Not Applicable, Fits Blower Wheel Diameter (in.) Not Applicable, For Motor Diameter 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Bearing Motor, 9W, 115V, Ci Cw, Ms15411 (15411)
- NUMATICS MK3 SOL VALVE (031SA4004000061)
- CONTINENTAL 3/8" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-75-31)
- FESTO Solenoid Valve VZWD-L-M22C-M-G14-40-V-1P4-8 (VZWD-L-M22C-M-G14-40-V-1P4-8)
- CENTURY KIT-SEPARATE PARTS (1487A)
- CENTURY DC Motor Brush (16121)
- CENTURY KIT-SEPARATE PARTS (1226)
- CENTURY KIT-SEPARATE PARTS (1386)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833446-65)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY7)
- QWIKPRODUCTS QwikSwap X3 Constant torque ECM replacement - 3 speed (QT6100)
- Century Motor Parts