Shop All Water Filtration Faucets
Century
KS7191CFL Water Filtration Faucet
Mfr # KS7191CFL
Zoro # G3070078
product price: $71.47
/ea
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # KS7191CFL
- Zoro # G3070078
- UPC # 663370134388
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS7191CFL Water Filtration Faucet |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Description
Item KS7191CFL Water Filtration Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 0.17" Barb Brass Plug (20-4)
- ZORO SELECT Low Lead Brass Male Elbow, 1/2" Pipe Size (706230-08)
- ELKAY Kit - Solenoid Vlv/Reg. Assembly Cooler (1000004572)
- HAYWARD FLOW CONTROL 1", Threaded, PVC, Y Strainer, 150 psi (YS10100TU)
- KINGSTON BRASS K6196 Americana Single-Handle Water Filtration Faucet, Polished Nickel (K6196)
- BRITA CHR Faucet MNT System (35618)
- KINGSTON BRASS KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass (KS5197AL)
- ROHL Single Side Lever Brass Filter Faucet In Unlacquered Brass (R7517ULB)
- CONTINENTAL KS8195CTL 1/4 Turn Water Filter Faucet (KS8195CTL)
- CONCORD KS8198DL 1/4 Turn Water Filtration Faucet (KS8198DL)
- MOEN Hot/Cold Indicator Kit (150883)
- Century Water Filtration Faucets