Shop All Motor Accessories
Century
KIT-SEPARATE PARTS
Mfr # 1482A
Zoro # G4174110
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 1/4 in
- Material Rubber
- Number of Pieces 1
- Overall Depth 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 1482A
- Zoro # G4174110
- Country of Origin United States
- Category Motor Accessories
Dimensions
Overall Width | 1 1/4 in |
Overall Depth | 2 1/8 in |
Details
Item | Clamp Bracket |
Material | Rubber |
Number of Pieces | 1 |
Description
Clamp Bracket, For NEMA Frame Not Applicable, Fits Blower Wheel Diameter (in.) Not Applicable, For Motor Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-093 One-Piece Clamping Collar (1C-093)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 950mm (SPZ950)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54605)
- COXREELS Reel Dual Mp 1/2In X 30Ft W/H Spring (MPD-N-430)
- CENTURY KIT-SEPARATE PARTS (1181A)
- CENTURY Motor Mtg Latch, PK2, For 2-1/2" Rings, PK2 (2X234)
- CENTURY KIT-SEPARATE PARTS (1182A)
- SEAL PWR ENGINE PART Main Bearing Set, 7298Ma (7298MA)
- NSD Devicenet 10.2-26.4V-Dc 10.2-26.4V-Dc Servo Drives And Amplifier (IM-10DN-L)
- DAYTON Conduit Box, Use w/4.4, 5.0, 5.6 Dia Motors (4UEZ2)
- DAYTON Conduit Box, Use w/3.3 In Dia Motors (4UEZ1)
- Century Motor Supplies