Shop All Motor Accessories
Century
KIT-SEPARATE PARTS
Mfr # 1383A
Zoro # G4174138
original price:
$16.13
5% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zytel 105
- Overall Height 3/4 in
- Bore Diameter 5/8 in
- Compatible with Product Type Vertically Mounted Motors
- Overall Diameter 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 1383A
- Zoro # G4174138
- Country of Origin United States
- Category Motor Accessories
Dimensions
Overall Height | 3/4 in |
Bore Diameter | 5/8 in |
Overall Diameter | 6 3/4 in |
Details
Item | Motor Rain Shield |
Material | Zytel 105 |
Compatible with Product Type | Vertically Mounted Motors |
Description
Motor Rain Shield, Compatible NEMA Frame Size Not Applicable, Overall Diameter 6 3/4 in, Bore Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Filter Elemnt, Coalescing, Ultra Fine (UF-04)
- FESTO Air Reservoir CRVZS-20 (CRVZS-20)
- FESTO Solenoid Coil MH-2-24VDC-PA (MH-2-24VDC-PA)
- KRYTOX 8 oz Tube White (LVP)
- CENTURY Motor Mtg Latch, PK2, For 2-1/2" Rings, PK2 (2X234)
- CENTURY KIT-SEPARATE PARTS (1182A)
- CENTURY KIT-SEPARATE PARTS (1181A)
- EATON Lug and Cable Kit, 2 Cables (EML28)
- LEESON Brush Spring (900007.01)
- GENTEQ Motor Mntg Kit, w/13 in. Mounting Bracket (5K005)
- SEAL PWR ENGINE PART Main Bearing Set, 7298Ma (7298MA)
- Century Motor Supplies