Shop All Motor Parts
Century
KIT-SEPARATE PARTS
Mfr # 1329A
Zoro # G0786506
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (12) 10-32 Nuts, (12) 8-32 Nuts, (2) Adapter Plates, (2) Resilient Rings, (4) Adapter Rings
- NEMA Size Converted From 48
- NEMA Size Converted To 48
- Product Type Adapter Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 1329A
- Zoro # G0786506
- Country of Origin United States
- Category Motor Parts
Dimensions
NEMA Size Converted From | 48 |
NEMA Size Converted To | 48 |
Details
Item | Adapter Kit |
Includes | (12) 10-32 Nuts, (12) 8-32 Nuts, (2) Adapter Plates, (2) Resilient Rings, (4) Adapter Rings |
Product Type | Adapter Kit |
Description
Adapter Kit, NEMA Size Converted From 48, NEMA Size Converted To 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3514)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA HE10, Suction, 10 micron (ZX-HE10)
- SMC Speed Exhaust Control Valve, 3/8, NPTxTube (ASV410F-N03-11S)
- NSK NSK 5204ZZ, 200 Double Row 32005200 Ball Bearing (5204ZZ)
- CENTURY KIT-SEPARATE PARTS (1226)
- CENTURY DC Motor Brush (16121)
- CENTURY KIT-SEPARATE PARTS (1487A)
- CENTURY KIT-SEPARATE PARTS (1386)
- CENTURY LUG MOUNTING BRACKET FOR A 5 5/8 MOTOR (1364A)
- DAYTON Motor Brush Set, 12/24VDC, 9/16 In L, PK2 (33K907)
- DAYTON Brush, Motor, Pk12 (1R389)
- Century Motor Supplies