Shop All Motor Parts
Century
KIT-SEPARATE PARTS
Mfr # 1295A
Zoro # G0786375
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Application For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses
- Height (In.) 3 1/4 in
- Color Gray
- For NEMA Frame 3.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 1295A
- Zoro # G0786375
- Country of Origin United States
- Category Motor Parts
Dimensions
Height (In.) | 3 1/4 in |
Length (In.) | 3 1/4 in |
Motor Body Dia. (In.) | 3.3 in |
Width (In.) | 1/3 in |
Details
Item | Motor Mounting Base |
Finish | Unfinished |
Application | For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses |
Color | Gray |
For NEMA Frame | 3.3 |
Material | Steel |
Description
Motor Mounting Base, For NEMA Frame 3.3, Height (In.) 3 1/4 in, Width (In.) 1/3 in, Length (In.) 3 1/4 in, Bolt Size (In.) Not Applicable, Motor Body Dia. (In.) 3.3 in, Ring Dia. (In.) Not Applicable, Ring to Ring Center (In.) Not Applicable, Shaft Height (In.) Not Applicable, Mounting Holes O.C. W (In.) Not Applicable, Mounting Holes O.C. L (In.) Not Applicable, Steel, Unfinished Finish, Motor Mounting Hole (In.) Not Applicable, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 1/8", NPTF (3129X4)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X16X16SS)
- MACNAUGHT Safety Locking Grease Coupler (KYPLUS)
- D&D 114" Outside Length, 1/2" Top Width, 1 Ribs (AX112)
- CENTURY KIT-SEPARATE PARTS (1226)
- CENTURY KIT-SEPARATE PARTS (1487A)
- CENTURY LUG MOUNTING BRACKET FOR A 5 5/8 MOTOR (1364A)
- CENTURY KIT-SEPARATE PARTS (1386)
- CENTURY DC Motor Brush (16121)
- DAYTON High Speed Sub Assembly (P146-030-0900)
- ILB GOLD Stator Cover, Replacement For Wai Global 46-82508 (46-82508)
- Century Motor Parts