Shop All Motor Parts
Century
KIT-SEPARATE PARTS
Mfr # 1231A
Zoro # G0786311
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Shaft Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 1231A
- Zoro # G0786311
- Country of Origin United States
- Category Motor Parts
Dimensions
Details
Item | Shaft Adapter |
Product Type | Shaft Adapter |
Description
Shaft Adapter, NEMA Size Converted From Not Applicable, NEMA Size Converted To Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 175 psi (ST25-1A175)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 22 # of Teeth (40B22)
- DYNABRADE Tune-Up Kit (98576)
- MAIN FILTER Hydraulic Filter, replaces NAPA 7883, Pressure Line, 10 micron, Outside-In (MF0060202)
- CENTURY LUG MOUNTING BRACKET FOR A 5 5/8 MOTOR (1364A)
- CENTURY DC Motor Brush (16121)
- CENTURY KIT-SEPARATE PARTS (1487A)
- CENTURY KIT-SEPARATE PARTS (1226)
- CENTURY KIT-SEPARATE PARTS (1386)
- AMETEK Replacement Brush Mechanism, 36V, PK2 (833423-69)
- DAYTON External Cooling Fan Cover, Plastic (207-048-0300)
- Century Motor Parts