Shop All Motor Parts
Century
KIT-SEPARATE PARTS
Mfr # 1223A
Zoro # G0786305
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Motor Diameter 5 5/8 in
- Mounting Horizontal
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 1223A
- Zoro # G0786305
- Country of Origin United States
- Category Motor Parts
Dimensions
For Motor Diameter | 5 5/8 in |
Details
Item | Mounting Bracket |
Mounting | Horizontal |
Number of Pieces | 1 |
Description
Mounting Bracket, For NEMA Frame Not Applicable, Fits Blower Wheel Diameter (in.) Not Applicable, For Motor Diameter 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- NATIONAL Small Bore Metric Seals, 30X45X7-R2LS32-S (30X45X7-R2LS32-S)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft L, Blck (H20104BK-250R)
- SURTEK Stainless Steel Hose Clamp 2-1/4" to 3" (137711)
- CENTURY DC Motor Brush (16121)
- CENTURY LUG MOUNTING BRACKET FOR A 5 5/8 MOTOR (1364A)
- CENTURY KIT-SEPARATE PARTS (1226)
- CENTURY KIT-SEPARATE PARTS (1487A)
- CENTURY KIT-SEPARATE PARTS (1231A)
- DAYTON Motor Brush Set, 5/16 In L, 9/16 In W, Pk2 (6YHY5)
- AMETEK Brush Mechanism, 240V, PK2 (833508-50)
- Century Motor Supplies