Shop All Motor Accessories
Century
KIT-SEPARATE PARTS
Mfr # 1220A
Zoro # G4174217
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cradle Mount
- Material Rubber
- Ring Interior Shape Hexagon
- Outside Diameter 2 1/4 in
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 1220A
- Zoro # G4174217
- Country of Origin China
- Category Motor Accessories
Dimensions
Outside Diameter | 2 1/4 in |
Inside Diameter | 1 9/16 in |
Compatible NEMA Frame Size | 42; 48; 56 |
Details
Item | Motor Mounting Ring |
Features | Cradle Mount |
Material | Rubber |
Ring Interior Shape | Hexagon |
Number of Pieces | 2 |
Type | Hexagon |
Band Material | Steel |
Description
Motor Mounting Ring, Ring Interior Shape Hexagon, Outside Diameter 2 1/4 in, Inside Diameter 1 9/16 in, Overall Depth Not Applicable, Compatible NEMA Frame Size 42; 48; 56, Band Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SPB10OPN)
- FESTO Ball Valve VAPB-3/4-F-40-F03 (VAPB-3/4-F-40-F03)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/2"-14 Thread Size (TL-501-8FP)
- SEALMASTER Pillow Block Bearing, Ball, 2-11/16" Bore (MP-43)
- CENTURY KIT-SEPARATE PARTS (1181A)
- CENTURY Motor Mtg Latch, PK2, For 2-1/2" Rings, PK2 (2X234)
- CENTURY KIT-SEPARATE PARTS (1182A)
- TOYODA Sanyo Denki Controller 200V-Ac Servo Drives And Amplifier (MC1K-U030V)
- FEL-PRO Rear Main Bearing Seal Set, Bs11762-3 (BS11762-3)
- EATON Lug and Cable Kit, 1 Cable (EML25)
- GENTEQ Adapter, Split Ring, Pk4 (24X327930-G1)
- Century Motor Accessories