Shop All Permanent Split Capacitor Condenser Fan Motors
Century
HEATMASTER CONDENSER FAN MOTOR, 5-5/8 IN., 208 / 230 VOLTS, 2.1 AMPS, 1/3 HP, 825 RPM
Mfr # FSE1038SF
Zoro # G110080678
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # FSE1038SF
- Zoro # G110080678
- UPC # 76335503837
- Country of Origin United States
- Category Permanent Split Capacitor Condenser Fan Motors
Description
Century Totally Enclosed Outdoor Condenser Motor
Capacitor Not Included1/3 HP208 - 230 Volts825 RPM2.1 Rated Amps1-SpeedSleeve Bearings70°C AmbientClass F InsulationFour Mounting Holes in Shell48 LeadsAll Angle MountAutomatic thermal overload protection1/2 diameter shaft double flat48 FramePermanent split capacitorEnergy efficient60 HzReversible RotationApplications: Outdoor air conditioning unit. Heat pumps and refrigeration condensation. Motors can be mounted horizontally or vertically
Capacitor Not Included1/3 HP208 - 230 Volts825 RPM2.1 Rated Amps1-SpeedSleeve Bearings70°C AmbientClass F InsulationFour Mounting Holes in Shell48 LeadsAll Angle MountAutomatic thermal overload protection1/2 diameter shaft double flat48 FramePermanent split capacitorEnergy efficient60 HzReversible RotationApplications: Outdoor air conditioning unit. Heat pumps and refrigeration condensation. Motors can be mounted horizontally or vertically
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 3/8 BSP RH (17-025-039)
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E35B76 (E35B76)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.5" OD (1VP65118)
- D&D 104" Outside Length, 7/8" Top Width, 1 Ribs (C100)
- CENTURY Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (FEH1026SF)
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (FEH1036SF)
- CENTURY Condenser Fan Motor, 1/8 to 1/3 HP, 825rpm (ORM4688BF)
- CENTURY Condenser Fan Motor, 1 HP, 1075 rpm, 60 Hz (FC1106F)
- CENTURY Condenser Fan Motor, 1/6to1/3HP, 1075 rpm (ORM5458BF)
- CENTURY Condenser Fan Motor, 1/6to1/3HP, 1075 rpm (ORM4658BF)
- A.O. SMITH Century H686, 6-1/2" Condenser Fan Motor - 460/200-230 Volts 850 RPM (H686)
- Century Condenser Fan Motors