Shop All 3-Phase AC Motors
Century
General Purpose
Mfr # K101V2
Zoro # G211931046
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1 1/2
- Voltage 115/208-230V AC
- Frame 145T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # K101V2
- Zoro # G211931046
- UPC # 786674074966
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 12 7/16 in |
Overall Length | 14 11/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 15.0/7.8 to 7.5 A, 145T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION 12V Lithium Ion Battery (1261)
- GATES Super HC Molded Notch Belts, 5VX860 (5VX860)
- CONTROL DEVICES Vacuum Relief Valve, 1" NPT Inlet Port (VRGSS100-001)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 3/8in., PK5 (88130-06)
- CENTURY 3-Phase General Purpose Pump Motor, 3 HP, 56J Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H734)
- CENTURY 3-Phase General Purpose Pump Motor, 3/4 HP, 56J Frame, 208-230/460V AC Voltage (H446)
- CENTURY 3-Phase General Purpose Pump Motor, 1/2 HP, 56J Frame, 208-230/460V AC Voltage (H155)
- CENTURY 1/4 HP, 1075 RPM, 460V, 48FR, CENTURY MOTOR (788A)
- CENTURY 3-Phase General Purpose Pump Motor, 2 HP, 56J Frame, 200-230/460V AC Voltage (H733)
- CENTURY 3-Phase General Purpose Pump Motor, 1 HP, 56J Frame, 208-230/460V AC Voltage (H506)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE50-18-326TC, GP, TEFC, Rigid-C, 3 PH, 326TC, 59.6 FLA (PEWWE50-18-326TC)
- Century 3-Phase AC Motors