Shop All 3-Phase AC Motors
Century
General Purpose
Mfr # H940V1
Zoro # G512192085
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Drip-Proof
- Motor Mounting Type Cushion Base
- HP 1/2
- Voltage 575V AC
- Frame J56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # H940V1
- Zoro # G512192085
- UPC # 786674024671
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 11 1/16 in |
Shaft Length | 1 15/16 in |
Length Less Shaft | 9 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 575V AC, Full Load Amps 0.70 A, J56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Drip-Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cushion Base, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO WHEEL BUFF 4"" SPIRAL SEW (527-40-4)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JH812 OH)
- CARLISLE 280J6 Vee-Rib Belt (280J6)
- FAG BEARINGS FAG 6315 2RSR C3, Deep Groove Ball Bear, SRow 140320Mm (6315 2RSR C3)
- CENTURY 3-Phase General Purpose Pump Motor, 1/2 HP, 56J Frame, 208-230/460V AC Voltage (H155)
- CENTURY 3-Phase General Purpose Pump Motor, 3 HP, 56J Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H734)
- CENTURY 3-Phase General Purpose Pump Motor, 1 1/2 HP, 56J Frame, 208-230/460V AC Voltage (H607)
- CENTURY 3-Phase General Purpose Pump Motor, 3/4 HP, 56J Frame, 208-230/460V AC Voltage (H446)
- CENTURY 3-Phase General Purpose Pump Motor, 1 HP, 56J Frame, 208-230/460V AC Voltage (H506)
- CENTURY 1/4 HP, 1075 RPM, 460V, 48FR, CENTURY MOTOR (788A)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (JM3115)
- Century 3-Phase AC Motors