Shop All 3-Phase AC Motors
Century
General Purpose
Mfr # C828V1
Zoro # G211930834
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- Voltage 115/208-230V AC
- Frame 56C
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # C828V1
- Zoro # G211930834
- UPC # 786674075291
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 1/16 in |
Overall Length | 13 1/8 in |
Length Less Shaft | 11 1/16 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 5.2 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Particles/Water Removal (B18-02-FL00B)
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ64BG)
- DIXON Wilkerson by Manual Drain, For Use with F18, F28, L18, L28, B18, B28 Filter (GRP-96-685)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J943-6-6)
- CENTURY 3-Phase General Purpose Pump Motor, 1 1/2 HP, 56J Frame, 208-230/460V AC Voltage (H607)
- CENTURY 3-Phase General Purpose Pump Motor, 3/4 HP, 56J Frame, 208-230/460V AC Voltage (H446)
- CENTURY 3-Phase General Purpose Pump Motor, 1 HP, 56J Frame, 208-230/460V AC Voltage (H506)
- CENTURY 3-Phase General Purpose Pump Motor, 3 HP, 56J Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H734)
- CENTURY 3-Phase General Purpose Pump Motor, 1/2 HP, 56J Frame, 208-230/460V AC Voltage (H155)
- CENTURY 3-Phase General Purpose Pump Motor, 2 HP, 56J Frame, 200-230/460V AC Voltage (H733)
- WEG WEG - 00158ET3WAL90LFF-W22, MOTOR 2HP 4P 90S/L WAF1 IEC-AL (00158ET3WAL90LFF-W22)
- Century General Purpose AC Motors