Shop All 3-Phase AC Motors
Century
General Purpose
Mfr # C613V1
Zoro # G211930483
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/2
- Voltage 115/208-230V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # C613V1
- Zoro # G211930483
- UPC # 786674074652
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 10 13/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 2 in |
Overall Length | 12 13/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 3.2 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, H Series (VHC8-8F)
- MASTER PNEUMATIC REG CONSTANT BLEED 1/2 (IR100-4)
- MI-T-M Thermocouple (44-0130)
- D&D 32 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A30.5/4L325)
- CENTURY 3-Phase General Purpose Pump Motor, 1 HP, 56J Frame, 208-230/460V AC Voltage (H506)
- CENTURY 3-Phase General Purpose Pump Motor, 3/4 HP, 56J Frame, 208-230/460V AC Voltage (H446)
- CENTURY 3-Phase General Purpose Pump Motor, 1/2 HP, 56J Frame, 208-230/460V AC Voltage (H155)
- CENTURY 3-Phase General Purpose Pump Motor, 1 1/2 HP, 56J Frame, 208-230/460V AC Voltage (H607)
- CENTURY 1/4 HP, 1075 RPM, 460V, 48FR, CENTURY MOTOR (788A)
- CENTURY 3-Phase General Purpose Pump Motor, 3 HP, 56J Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H734)
- MARATHON Motor G1515, 1/2,1800, TEFC, 56C, 1/60/115/230 (G1515)
- Century General Purpose AC Motors