Shop All AC Farm Duty Motors
Century
Farm Duty
Mfr # K103V1
Zoro # G911931308
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # K103V1
- Zoro # G911931308
- UPC # 786674074980
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Length Less Shaft | 12 1/16 in |
Shaft Dia. | 7/8 in |
Bolt Circle Dia. | 5 15/16 in |
Overall Length | 14 5/16 in |
Shaft Length | 2 1/4 in |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 14.2/7.1 A, 145 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, A75 (51EU07)
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-2024-EF)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 8 Oz. (GPL-105)
- U.S. MOTORS Motor, 1/4 HP, 48XY Frame, Single Phase (1004)
- CENTURY Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1725 rpm Nameplate RPM, 56 Frame (PD6104AV3)
- CENTURY Pump Duty Motor, Permanent Split Capacitor, 1 HP, 208-230V AC, 3,450 Nameplate RPM, L56HCZ Frame (B583)
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, L56 Frame (C313)
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, K56 Frame (C312)
- CENTURY Pump Motor, Permanent Split Capacitor, 1 HP, 208-230V AC, 3,450 Nameplate RPM, L56HCZ Frame (B586)
- CENTURY Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1725 rpm Nameplate RPM, 56 Frame (PD6104AV2)
- LEESON Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110087.00)
- Century Definite Purpose Motors